AYLW49902D-G-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLW49902D-G-12V

IDEC Switches, TW Series

AYLW49902D-G-12V

IDEC Switches, TW Series
Push-Pull Pushbutton, Grn, 40mm Mush
MFG Item Number
AYLW49902D-G-12V
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TW Series
Item #
AYLW49902D-G-12V
Push-Pull Pushbutton, Grn, 40mm Mush

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AYLW49902D-G-12V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Push-Pull Pushbutton, Grn, 40mm Mush , 12V Direct, 22mm Mounting, LED, 2NC Contact Blocks
Illuminated Yes
Operation Pull
Mounting 22 mm
Contacts 2NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Lens/Button Shape Mushroom
Operator Color Green
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs