AYLW49902D-S-120V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AYLW49902D-S-120V IDEC Switches, TW Series, AYLW49902-D-S-120V TW KS 2pos Key
MFG Item Number
AYLW49902D-S-120V

AYLW49902D-S-120V IDEC Switches, TW Series, AYLW49902-D-S-120V TW KS 2pos Key

MFG Item Number
AYLW49902D-S-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AYLW49902D-S-120V
AYLW49902-D-S-120V TW KS 2pos Key

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AYLW49902D-S-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description AYLW49902-D-S-120V TW KS 2pos Key Maint-Rn 1NO Fngrsf
Illuminated Yes
Operation Pull
Mounting 22 mm
Contacts 2NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Blue
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs