AYLW49920D-G-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLW49920D-G-120V

IDEC Switches, TW Series

AYLW49920D-G-120V

IDEC Switches, TW Series
PUSHBUTTON, ILLUMINATED, 2NO,
MFG Item Number
AYLW49920D-G-120V
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TW Series
Item #
AYLW49920D-G-120V
PUSHBUTTON, ILLUMINATED, 2NO,

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AYLW49920D-G-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PUSHBUTTON, ILLUMINATED, 2NO, 1-37/64in. PUSH-PULL, LED, GREEN, 120VAC DIRECT, 22MM MOUNTING
Illuminated Yes
Operation Pull
Mounting 22 mm
Contacts 2NO
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Green
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs