Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLW4LD-W-K IDEC Switches, Lens, Mushroom, 40mm, White, Push

MFG Item Number
AYLW4LD-W-K

AYLW4LD-W-K IDEC Switches, Lens, Mushroom, 40mm, White, Push

MFG Item Number
AYLW4LD-W-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AYLW4LD-W-K
Lens, Mushroom, 40mm, White, Push

Series Information

Specifications

Specifications
Manufacturer Part Number AYLW4LD-W-K
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Mushroom, 40mm, White, Push Pull
Type Lens
For Use With TW Series
Shape Mushroom
Color White
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs