Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLW4LU-S

IDEC Switches

AYLW4LU-S

IDEC Switches
Lens, Blu, 40mm Mush
MFG Item Number
AYLW4LU-S
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
AYLW4LU-S
Lens, Blu, 40mm Mush

Series Information

Specifications

Specifications
Manufacturer Part Number AYLW4LU-S
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Blu, 40mm Mush
Type Lens
For Use With TW Series
Shape Round
Color Blue
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
AYLW4LD-S-K
AYLW4LD-S-K
IDEC Switches