Series Information
| Manufacturer Part Number | AYS3110N-Y |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Push-Pull Pushbutton, Ylw, 40mm Mush Non-Ill, 25mm Mounting, 1NO Contact |
| Illuminated | No |
| Operation | Push-Pull |
| Mounting | 25.5 mm |
| Operator Size (mm) | 35 mm |
| Contacts | SPST |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Yellow |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |