AYW401-R-W/EMERGENCY-STOP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYW401-R-W/EMERGENCY-STOP

IDEC Switches

AYW401-R-W/EMERGENCY-STOP

IDEC Switches
W/ EMERGENCY STOP
MFG Item Number
AYW401-R-W/EMERGENCY-STOP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AYW401-R-W/EMERGENCY-STOP
W/ EMERGENCY STOP

Series Information

Specifications

Specifications
Manufacturer Part Number AYW401-R-W/EMERGENCY-STOP
Manufacturer IDEC
Family Series IDEC Switches
Description W/ EMERGENCY STOP
Illuminated No
Operation Twist Release
Operator Size (mm) 40 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs