Series Information
| Manufacturer Part Number | AYW411-(R) |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | W/OGL-31 |
| Illuminated | No |
| Operation | Pull |
| Mounting | 22 mm |
| Operator Size (mm) | 29.6 mm |
| Contacts | DPST |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |