AYW4B-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYW4B-S

IDEC Switches, TW Series

AYW4B-S

IDEC Switches, TW Series
BUTTON 22MM P/PULL 40MM
MFG Item Number
AYW4B-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AYW4B-S
BUTTON 22MM P/PULL 40MM

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number AYW4B-S
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description BUTTON 22MM P/PULL 40MM
Type Button
Color Blue
Net Weight 0.015 lbs
Gross Weight 0.015 lbs