AZ151KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AZ151KE

Ohmite Resistors, A Series

AZ151KE

Ohmite Resistors, A Series
RESISTOR, 150 OHM, 5.5 WATT, +-10pct.,
MFG Item Number
AZ151KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Resistors, A Series
Item #
AZ151KE
RESISTOR, 150 OHM, 5.5 WATT, +-10pct.,

A Series Information


Specifications

Specifications
Manufacturer Part Number AZ151KE
Manufacturer Ohmite
Product Series A
Family Series Ohmite Resistors, A Series
Description RESISTOR, 150 OHM, 5.5 WATT, +-10pct., TOLERANCE, RoHS COMPLIANT
Resistance 150 Ohm
Adjustable No
Non-Inductive Yes
Wattage 5.5 W
Composition Ceramic
Operating Temperature -67-302 °F
Tolerance % 10 %
Length 0.65 "
Mounting PC
Net Weight 0.07 lbs
Gross Weight 0.07 lbs