Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | B/075UNEF-M20/TC |
|---|---|
| Manufacturer | Adaptaflex, a Division of T&B |
| Family Series | Adaptaflex, a Division of T&B Fittings |
| Description | AF B/088UNEFM20/TC |
| Connection Type | Female/Female |
| Internal Thread | 3/4 " |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |