B/100UNEF-M20/TC
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B/100UNEF-M20/TC

Adaptaflex, a Division of T&B Fittings

B/100UNEF-M20/TC

Adaptaflex, a Division of T&B Fittings
NPB THREAD CONV MALE U100/M20 FEM
MFG Item Number
B/100UNEF-M20/TC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
B/100UNEF-M20/TC
NPB THREAD CONV MALE U100/M20 FEM

Series Information

Specifications

Specifications
Manufacturer Part Number B/100UNEF-M20/TC
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF B/119UNEFM20/TC
Connection Type Female/Female
Internal Thread 1 "
Length 1.03 "
Material Nickel-Plated Brass
Composition Metallic
Hazardous Location No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs