B-11-50-9-C
IDEAL Industries Cable Ties, B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B-11-50-9-C IDEAL Industries Cable Ties, B Series, Cable Tie,11in.,50#,Natural,PK/100

MFG Item Number
B-11-50-9-C

B-11-50-9-C IDEAL Industries Cable Ties, B Series, Cable Tie,11in.,50#,Natural,PK/100

MFG Item Number
B-11-50-9-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, B Series
Item #
B-11-50-9-C
Cable Tie,11in.,50#,Natural,PK/100

B Series Information

  • General Purpose Cable Tie for Every Day Bundling and Cable Management
  • UL Recognized

Specifications

Specifications
Manufacturer Part Number B-11-50-9-C
Manufacturer IDEAL Industries
Product Series B
Family Series IDEAL Industries Cable Ties, B Series
Description Cable Tie,11in.,50#,Natural,PK/100
Length 11 "
Nominal Length 11 "
Thickness 0.057 "
Tensile Strength (lb) 50 lbs
Width 0.181 "
Color Natural
Net Weight 0.42 lbs
Gross Weight 0.5 lbs