Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B/119UNEF-M20/TC Adaptaflex, a Division of T&B Fittings, NPB THREAD CONV MALE U119/M20 FEM
MFG Item Number
B/119UNEF-M20/TC
B/119UNEF-M20/TC Adaptaflex, a Division of T&B Fittings, NPB THREAD CONV MALE U119/M20 FEM
MFG Item Number
B/119UNEF-M20/TC
This item cannot be canceled or returned
Description
NPB THREAD CONV MALE U119/M20 FEM
Specifications
Specifications
| Manufacturer Part Number |
B/119UNEF-M20/TC |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF B/119UNEFM25/TC 1 3/16UNEF-M25 |
| Connection Type |
Female/Female |
| Internal Thread |
1-3/16 " |
| Length |
1.26 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
B/119UNEF-M20/TC
Adaptaflex, a Division of T&B Fittings