Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Connectors
B-12FC5000
ASI-Automation Systems Interconnect Connectors
M12 Straight Female B-Coded
MFG Item Number
B-12FC5000
This item cannot be canceled or returned
Description
M12 Straight Female B-Coded
Specifications
Specifications
| Manufacturer Part Number |
B-12FC5000 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Connectors |
| Description |
M12 Straight Female B-Coded Profibus_ Connector, Field Wireable, 5 Pole |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Current Rating |
4 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B-12FC5000
ASI-Automation Systems Interconnect Connectors