Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B/144UNEF-M25/TC Adaptaflex, a Division of T&B Fittings, DRAWING NO. 2404, ISSUE 1
MFG Item Number
B/144UNEF-M25/TC
B/144UNEF-M25/TC Adaptaflex, a Division of T&B Fittings, DRAWING NO. 2404, ISSUE 1
MFG Item Number
B/144UNEF-M25/TC
This item cannot be canceled or returned
Description
DRAWING NO. 2404, ISSUE 1
Specifications
Specifications
| Manufacturer Part Number |
B/144UNEF-M25/TC |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF B/144UNEFM32/TC 1 7/16UNEF, M32 |
| Connection Type |
Female/Female |
| Internal Thread |
1-7/16 " |
| Length |
1.57 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
B/144UNEF-M25/TC
Adaptaflex, a Division of T&B Fittings