Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B-3

Fibox Enclosures

B-3

Fibox Enclosures
Mounting Rail, 35mm DIN, 1.4in.x3.1in.
MFG Item Number
B-3
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
B-3
Mounting Rail, 35mm DIN, 1.4in.x3.1in.

Series Information

Specifications

Specifications
Manufacturer Part Number B-3
Manufacturer Fibox
Family Series Fibox Enclosures
Description Mounting Rail, 35mm DIN, 1.4in.x3.1in.
Accessory Type Mounting Rail
Net Weight 0.055 lbs
Gross Weight 0.055 lbs