Series Information
| Manufacturer Part Number | B-50 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Bushings |
| Description | OZ-Gedney Type B Insulated Bushing, Size: 1/2 IN, Steel, Finish: Zinc Plated, Connection: Threaded, 150 DEG C, 1-1/8 IN Outside Diameter, 1-1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 011584, Applicable Third Party Standards: |
| Grounding | No |
| Temperature Rating | 150 °C |
| Insulation Material | Thepmophnolic |
| Mounting | Threaded |
| Composition | Steel |
| Trade Size | 0.5 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |