B-83 Series Information
| Manufacturer Part Number | B-8322-P-1000 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | B-83 |
| Family Series | Edwards Signaling Relays, B-83 Series |
| Description | Water Tight Unit Open Circuit |
| Coil Voltage | 115 VAC |
| Contacts | 1NO |
| Mounting | Surface |
| Termination | Surface Mount |
| Enclosure | Aluminum |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Tungsten |
| Nominal Coil Voltage | 120 VAC |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 4.25 lbs |