B-KM-8140-N5
Edwards Signaling Audible Signaling Devices, B-KM-8140 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B-KM-8140-N5

Edwards Signaling Audible Signaling Devices, B-KM-8140 Series

B-KM-8140-N5

Edwards Signaling Audible Signaling Devices, B-KM-8140 Series
Expl-Proof Adaptabuzzer 120V Ac
MFG Item Number
B-KM-8140-N5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, B-KM-8140 Series
Item #
B-KM-8140-N5
Expl-Proof Adaptabuzzer 120V Ac

B-KM-8140 Series Information

  • 24~240 VAC
  • Buzzer
  • Variety of Mounting Options
  • Corrosion Resistant Heat Flowed Powder Epoxy Finish
  • UL Approved
The Edwards B‑KM‑8140 series AdaptaBuzzers are quality, heavy duty AC buzzers designed for use in hazardous locations. The sound is produced by the hammer action of a vibrating armature against the cover. The buzzers are provided with two mounting lugs for wall mounting. A 1/2" (13mm) tapped conduit entrance is provided on one side for field wiring. Wiring connections are made in the base of the unit and the cover assembly plugs into a receptacle in the base.

For use in hazardous location areas where a distinctive, lower dB buzzer signal is required for timing, scheduling, paging, and general alarm applications. Typical installations include petroleum plants, gas plants, grain elevators, flour and paper mills, textile plants, and tankers.

Specifications

Specifications
Manufacturer Part Number B-KM-8140-N5
Manufacturer Edwards Signaling
Product Series B-KM-8140
Family Series Edwards Signaling Audible Signaling Devices, B-KM-8140 Series
Description Expl-Proof Adaptabuzzer 120V Ac
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.2 A
Weatherproof No
Explosion Proof Yes
Hazardous Location No
Approvals UL
Net Weight 2.74 lbs
Gross Weight 8 lbs