Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Couplers
B/M16/C
Adaptaflex, a Division of T&B Couplers
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
B/M16/C |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Couplers |
| Description |
AF B/M16M10/R BRASS REDUCER M16 TO |
| Connection Type |
Threaded |
| Trade Size |
M16 |
| Composition |
Brass |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
B/M16/C
Adaptaflex, a Division of T&B Couplers