Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Couplers
B/M63/C
Adaptaflex, a Division of T&B Couplers
AF B/M75/C M75 BRASS COUPLER
This item cannot be canceled or returned
Description
AF B/M75/C M75 BRASS COUPLER
Specifications
Specifications
| Manufacturer Part Number |
B/M63/C |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Couplers |
| Description |
AF B/M75/C M75 BRASS COUPLER |
| Connection Type |
Threaded |
| Trade Size |
M63 |
| Composition |
Brass |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
B/M63/C
Adaptaflex, a Division of T&B Couplers