B005-HUA2-K
Eaton's Tripp Lite series Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B005-HUA2-K

Eaton's Tripp Lite series Power Supplies

B005-HUA2-K

Eaton's Tripp Lite series Power Supplies
HDMI USB KVM Switch 2-Port 4K 60Hz
MFG Item Number
B005-HUA2-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
B005-HUA2-K
HDMI USB KVM Switch 2-Port 4K 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number B005-HUA2-K
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Supplies
Description HDMI USB KVM Switch 2-Port 4K 60Hz HDR HDCP 2.2 IR USB Cables
Voltage 100 VAC, 110 VAC, 120 VAC, 125 VAC, 127 VAC, 200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Approvals CE, FCC
Net Weight 1.213 lbs
Gross Weight 1.213 lbs