Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B020-U08-19-K Eaton's Tripp Lite series Power Supplies, NetDirector 19in Console KVM with 8
MFG Item Number
B020-U08-19-K
B020-U08-19-K Eaton's Tripp Lite series Power Supplies, NetDirector 19in Console KVM with 8
MFG Item Number
B020-U08-19-K
This item cannot be canceled or returned
Description
NetDirector 19in Console KVM with 8
Specifications
Specifications
| Manufacturer Part Number |
B020-U08-19-K |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
NetDirector 19in Console KVM with 8 USB/PS2 Combo Cable Kits - 8Port |
| Voltage |
100 VAC, 110 VAC, 115 VAC, 120 VAC, 127 VAC, 140 VAC, 200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Mounting |
Rack Mount |
| Approvals |
CE, cUL, FCC, UL |
| Net Weight |
43 lbs |
| Gross Weight |
43 lbs |
B020-U08-19-K
Eaton's Tripp Lite series Power Supplies