Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B022-U08-IP Eaton's Tripp Lite series Power Supplies, 8-Port Rackmount IP KVM Switch w/
MFG Item Number
B022-U08-IP
B022-U08-IP Eaton's Tripp Lite series Power Supplies, 8-Port Rackmount IP KVM Switch w/
MFG Item Number
B022-U08-IP
This item cannot be canceled or returned
Description
8-Port Rackmount IP KVM Switch w/
Specifications
Specifications
| Manufacturer Part Number |
B022-U08-IP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
8-Port Rackmount IP KVM Switch w/ On-Screen Display Steel 1URM |
| Voltage |
100 VAC, 110 VAC, 120 VAC, 127 VAC, 200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Mounting |
Rack Mount |
| Approvals |
CE, FCC, UL |
| Net Weight |
7.8 lbs |
| Gross Weight |
7.8 lbs |
B022-U08-IP
Eaton's Tripp Lite series Power Supplies