B040404SC
Wiegmann Enclosures, B-SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B040404SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 4X4X4 CRBN STL -GRAY
MFG Item Number
B040404SC

B040404SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 4X4X4 CRBN STL -GRAY

MFG Item Number
B040404SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-SC Series
Item #
B040404SC
N12 JIC SCREW COVER 4X4X4 CRBN STL -GRAY

B-SC Series Information

  • Nema Types 12 and 13
  • UL E23553; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
B‑SC Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.

  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B040404SC
Manufacturer Wiegmann
Product Series B-SC
Family Series Wiegmann Enclosures, B-SC Series
Description N12 JIC Screw-Cover 4X4X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 2.415 lbs
Gross Weight 2.83 lbs
Alternatives
B040404CH
B040404CH
Wiegmann Enclosures, B-CH Series
444-12SC
444-12SC
Eaton's B-Line series Enclosures, Type 12 Screw Cover Series
B040404
B040404
Wiegmann Enclosures, B Series
444SCG
444SCG
Eaton's B-Line series Enclosures, Type 3 Screw Cover - Gasketed Series