Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Supplies
B064-016-01-IPG
Eaton's Tripp Lite series Power Supplies
Cat5 KVM Switch Over IP 16-Port
MFG Item Number
B064-016-01-IPG
This item cannot be canceled or returned
Description
Cat5 KVM Switch Over IP 16-Port
Specifications
Specifications
| Manufacturer Part Number |
B064-016-01-IPG |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
Cat5 KVM Switch Over IP 16-Port w/Virtual Media 2 Users 1URM TAA |
| Mounting |
Rack Mount |
| Approvals |
FCC |
| Net Weight |
11.24 lbs |
| Gross Weight |
11.24 lbs |
B064-016-01-IPG
Eaton's Tripp Lite series Power Supplies