Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Supplies
B070-008-19-IP
Eaton's Tripp Lite series Power Supplies
8-Port 1+1 User Cat5 IP Rack
MFG Item Number
B070-008-19-IP
This item cannot be canceled or returned
Description
8-Port 1+1 User Cat5 IP Rack
Specifications
Specifications
| Manufacturer Part Number |
B070-008-19-IP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
8-Port 1+1 User Cat5 IP Rack Console KVM Switch 19in. LCD 1URM |
| Mounting |
Rack Mount |
| Approvals |
CE, CSA, FCC, IEC, UL |
| Net Weight |
39.9 lbs |
| Gross Weight |
39.9 lbs |
B070-008-19-IP
Eaton's Tripp Lite series Power Supplies