B070-008-19
Eaton's Tripp Lite series Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B070-008-19

Eaton's Tripp Lite series Power Supplies

B070-008-19

Eaton's Tripp Lite series Power Supplies
8-Port Rack VGA Console Cat5 KVM
MFG Item Number
B070-008-19
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
B070-008-19
8-Port Rack VGA Console Cat5 KVM

Series Information

Specifications

Specifications
Manufacturer Part Number B070-008-19
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Supplies
Description 8-Port Rack VGA Console Cat5 KVM Switch 1U RM 19in. Mon/Kybd/Tchpd
Voltage 100 VAC, 110 VAC, 127 VAC, 200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC, VAC, 120
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Mounting Rack Mount
Approvals CE, CSA, FCC, IEC, UL
Net Weight 40.58 lbs
Gross Weight 40.58 lbs