B072-008-1-IP
Eaton's Tripp Lite series Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B072-008-1-IP

Eaton's Tripp Lite series Power Supplies

B072-008-1-IP

Eaton's Tripp Lite series Power Supplies
8-Port Compact 1+1 User Rackmount
MFG Item Number
B072-008-1-IP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
B072-008-1-IP
8-Port Compact 1+1 User Rackmount

Series Information

Specifications

Specifications
Manufacturer Part Number B072-008-1-IP
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Supplies
Description 8-Port Compact 1+1 User Rackmount Cat5 IP KVM Switch
Voltage 100 VAC, 110 VAC, 127 VAC, 200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC, VAC, 120
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Mounting Rack Mount
Approvals CE, CSA, FCC, IEC, UL
Net Weight 4.6 lbs
Gross Weight 6.5 lbs