Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Micron Industries Transformers, ImperviTRAN Series
B075BTW37XX
Micron Industries Transformers, ImperviTRAN Series
ImperviTRAN 75 VA, 230/460/575
MFG Item Number
B075BTW37XX
This item cannot be canceled or returned
Description
Transformers, ImperviTRAN Series
ImperviTRAN 75 VA, 230/460/575
ImperviTRAN Series Information
Epoxy Encapsulated Coil Corrosion‑Protected Windings and Solder Molded‑In Terminals and Terminal Barriers Pre‑Installed Mounting Holes Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.
Optional Secondary Fuse Clips Available Meets UL and cUL
Specifications
Specifications
Manufacturer Part Number
B075BTW37XX
Manufacturer
Micron Industries
Product Series
ImperviTRAN
Family Series
Micron Industries Transformers, ImperviTRAN Series
Description
ImperviTRAN 75 VA, 230/460/575 Primary, 95/115 Secondary
Phase
1
Type
Control
VA Rating
75 VA
Primary Voltage
230 V, 460 V, 575 V
Secondary Voltage
115 V, 95 V
Enclosed
No
Primary Fuseholder
Optional
Secondary Fuseholder
Optional
Termination
Integrally Molded Terminal Blocks
Cover Included
Optional
Insulation Class
Class A
Approvals
UL
Net Weight
4.02 lbs
Gross Weight
4.34 lbs
B075BTW37XX
Micron Industries Transformers, ImperviTRAN Series