Series Information
| Manufacturer Part Number | B090483 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 2x123 gR 750VDC IEC 1400A With Striker metric threads |
| Fuse Type | DC Protection |
| Current Rating | 1,400 A |
| Characteristic | Extremely Fast Acting |
| Comments | High Speed Square Body |
| Net Weight | 9.225 lbs |
| Gross Weight | 9.381 lbs |