Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B097-048 Eaton's Tripp Lite series Power Supplies, Serial Console Server 48-Port 2 USB
B097-048 Eaton's Tripp Lite series Power Supplies, Serial Console Server 48-Port 2 USB
This item cannot be canceled or returned
Description
Serial Console Server 48-Port 2 USB
Specifications
Specifications
| Manufacturer Part Number |
B097-048 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
Serial Console Server 48-Port 2 USB Ports Dual GbE 4 Gb Flash 1U |
| Capacity |
25 W |
| Mounting |
Rack Mount |
| Net Weight |
7.6 lbs |
| Gross Weight |
7.6 lbs |
B097-048
Eaton's Tripp Lite series Power Supplies