Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1-11/16

Browning Bushings

B1-11/16

Browning Bushings
Split Taper Bushing , 1.6875 Inch
Item Number
B1-11/16
MFG Item Number
3694841
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
B1-11/16
Split Taper Bushing , 1.6875 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number 3694841
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 1.6875 Inch Bore
Product Type Split Taper Bushing
Bushing Type B
Bore Size 1.6875 "
Net Weight 2.27 lbs
Gross Weight 2.27 lbs