Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1-13/16

Browning Bushings

B1-13/16

Browning Bushings
Split Taper Bushing , 1.8125 Inch
Item Number
B1-13/16
MFG Item Number
3695129
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
B1-13/16
Split Taper Bushing , 1.8125 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number 3695129
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 1.8125 Inch Bore
Product Type Split Taper Bushing
Bushing Type B
Bore Size 1.8125 "
Net Weight 0.1313 lbs
Gross Weight 0.1313 lbs