Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1-7/8

Browning Bushings

B1-7/8

Browning Bushings
Split Taper Bushing , 1.875 Inch
Item Number
B1-7/8
MFG Item Number
3694866
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
B1-7/8
Split Taper Bushing , 1.875 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number 3694866
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 1.875 Inch Bore
Product Type Split Taper Bushing
Bushing Type B
Bore Size 1.875 "
Net Weight 2.01 lbs
Gross Weight 2.01 lbs