Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1

Browning Bushings

B1

Browning Bushings
Split Taper Bushing , 1 Inch Bore
Item Number
B1
MFG Item Number
3694767
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
B1
Split Taper Bushing , 1 Inch Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 3694767
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 1 Inch Bore
Product Type Split Taper Bushing
Bushing Type B
Bore Size 1 "
Net Weight 0.1813 lbs
Gross Weight 0.1813 lbs