Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Micron Industries Miscellaneous
B100-0025-5F
Micron Industries Miscellaneous
MFG Item Number
B100-0025-5F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Micron Industries |
| Family Series |
Micron Industries Miscellaneous |
| Manufacturer Part Number |
B100-0025-5F |
| Description |
Transformer |
| Net Weight |
5 lbs |
| Gross Weight |
5.715 lbs |
B100-0025-5F
Micron Industries Miscellaneous