B1006YLF4OSH
Toshiba Motors, EQP Global XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1006YLF4OSH

Toshiba Motors, EQP Global XP Series

B1006YLF4OSH

Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 100HP, 75KW,
MFG Item Number
B1006YLF4OSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP Series
Item #
B1006YLF4OSH
MOTOR, EQP GLOBAL XP, 100HP, 75KW,

EQP Global XP Series Information

Specifications

Specifications
Manufacturer Part Number B1006YLF4OSH
Manufacturer Toshiba
Product Series EQP Global XP
Family Series Toshiba Motors, EQP Global XP Series
Description MOTOR, EQP GLOBAL XP, 100HP, 75KW, 1200RPM, 3PH, 60HZ, 575V, TEXP, 444T
Type Explosion Proof
Horsepower 100 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 444T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Mounting Footed
Current Rating 99 A
Inverter Duty No
Composition Cast Iron
Bearing Type Roller
Overload Protection None
Net Weight 2100 lbs
Gross Weight 2100 lbs