B100M1C
Eaton Manual Motor Protectors, B100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B100M1C

Eaton Manual Motor Protectors, B100 Series

B100M1C

Eaton Manual Motor Protectors, B100 Series
OPEN SZ1 3P B-100 MAN STR
MFG Item Number
B100M1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, B100 Series
Item #
B100M1C
OPEN SZ1 3P B-100 MAN STR

B100 Series Information

  • Includes Three‑Pole Bimetallic Overload Relay
  • Straight‑through Wiring
  • Field Mounted Auxiliary Contacts
  • Available in NEMA 1, 4, 7, 9 and 12 Enclosures with Toggle Operation (NEMA 1 Enclosure for Pushbutton Operator)
  • Standard with a Lockout Device to Lock Motor in the OFF Position
The B100 Manual Motor Starters can be used in single‑phase applications rated 3 hp at 240V AC or 2 hp at 230V DC. The starter can also be rated for three‑phase applications up to 10 hp at 600V AC.

There are two methods of operation for the B100 Manual Starter. It can be ordered with a toggle switch operator or a START/STOP pushbutton operator.

The B100 family of Manual Motor Starters provides manual control, as well as overload protection, to both single‑phase and three‑phase motors. The starter protects motors up to 38.9 amp single‑phase and 26.8 amp three‑phase with the appropriate heater selection.

Specifications

Specifications
Manufacturer Part Number B100M1C
Manufacturer Eaton
Product Series B100
Family Series Eaton Manual Motor Protectors, B100 Series
Description Eaton NEMA starter, Space SVG Starter, Ground fault, 208V Coil, NEMA size 1C, 4-20 A
Current Rating 26.8 A
Phase 3
Poles 3
Approvals CSA, UL
Net Weight 1.9 lbs
Gross Weight 1.95 lbs