Series Information
| Manufacturer Part Number | B1017199 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 14x51 gR 690VAC IEC 8A |
| Fuse Type | AC Protection |
| Current Rating | 8 A |
| AC Voltage | 690 VAC |
| Class | gR |
| Body Length | 2 " |
| Diameter | 0.57 " |
| Approvals | IEC, UL |
| Comments | High Speed |
| Net Weight | 0 lbs |
| Gross Weight | 0.044 lbs |