Series Information
| Manufacturer Part Number | B1033391 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Photovoltaic fuse gPV 1250VDC IEC 1250VDC UL Size 3L 350A With Plain Blades For Clip |
| Fuse Type | Photovoltaic |
| Current Rating | 350 A |
| Approvals | IEC |
| Net Weight | 0 lbs |
| Gross Weight | 3.66 lbs |