Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B103PAZN
Eaton's B-Line series Strut
Three Hole Corner Angle, Zinc Plated
This item cannot be canceled or returned
Description
Three Hole Corner Angle, Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
11842556 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Three Hole Corner Angle, Zinc Plated Steel, 4-1/8in.x1-5/8in., Preassembled |
| Style |
3 Hole Corner Angle |
| Gross Weight |
1.008 lbs |
| Net Weight |
0 lbs |
B103PAZN
Eaton's B-Line series Strut