Carlon, a T & B Brand Electrical Boxes, pvc Series
Description
One-Gang New Work Outlet Box, Volume 8 Cubic Inches, Length 3-5/8 Inches, Width 2-3/8 Inches, Depth 1-1/4 Inches, Color Blue, Material PVC, Mounting Means Bracket
Number of Gangs
1
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
8 Cubic "
Color
Blue
Approvals
UL
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
Added to cart
B108B-UPC
Carlon, a T & B Brand Electrical Boxes, pvc Series