Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B10R4063-30-A IMO Circuit Breakers, RCD 10KA, 30mA, 3 Pole + N, 63 Amp, 415V
MFG Item Number
B10R4063-30-A
B10R4063-30-A IMO Circuit Breakers, RCD 10KA, 30mA, 3 Pole + N, 63 Amp, 415V
MFG Item Number
B10R4063-30-A
This item cannot be canceled or returned
Description
RCD 10KA, 30mA, 3 Pole + N, 63 Amp, 415V
Specifications
Specifications
| Manufacturer Part Number |
B10R4063-30-A |
| Manufacturer |
IMO |
| Family Series |
IMO Circuit Breakers |
| Description |
RCD 10KA, 30mA, 3 Pole + N, 63 Amp, 415VAC Type A |
| Poles |
4 |
| Current Rating |
63 A |
| Max Voltage |
230 VAC, 400 VAC |
| Mounting |
DIN Rail |
| Neutral Pole |
Yes |
| GFCI |
Yes |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Yes |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B10R4063-30-A
IMO Circuit Breakers