Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
B110-SP-CAT-OD
Eaton's Tripp Lite series Power Strips
Outdoor In-Line PoE Surge Protector
MFG Item Number
B110-SP-CAT-OD
This item cannot be canceled or returned
Description
Outdoor In-Line PoE Surge Protector
Specifications
Specifications
| Manufacturer Part Number |
B110-SP-CAT-OD |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Outdoor In-Line PoE Surge Protector IP66 Rated 1 Gbps Cat5e/Cat6 |
| Nominal Input Voltage |
120 VAC |
| Number of Outlets |
2 |
| Approvals |
CE, FCC |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
B110-SP-CAT-OD
Eaton's Tripp Lite series Power Strips