Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Minifast Series
B1131-M16-0.15M
Turck Cordsets, Minifast Series
Item Number
B1131-M16-0.15M
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
A9219 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Accessory |
| Connector Class |
Mini to Micro |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection Type |
Size Adapter |
| Connection |
M16 x 1.5 Male to 7/8-16 UN Female |
| Gender |
Male to Female |
| Voltage |
300 V |
| Current Rating |
4 A |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
B1131-M16-0.15M
Turck Cordsets, Minifast Series