Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B124SS4
Eaton's B-Line series Strut
B124 SS4 9H 3ANG CLVS CON
MFG Item Number
78101150305
This item cannot be canceled or returned
Description
B124 SS4 9H 3ANG CLVS CON
Specifications
Specifications
| Manufacturer Part Number |
78101150305 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B124 SS4 9H 3ANG CLVS CON |
| Style |
9 Hole Wing Fitting Corner Connector |
| Comments |
304 Stainless Steel |
| Gross Weight |
1.558 lbs |
| Net Weight |
0 lbs |
B124SS4
Eaton's B-Line series Strut