Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B125GRN
Eaton's B-Line series Strut
B125 GRN 3H DPLX CRNR ANG
MFG Item Number
78101150308
This item cannot be canceled or returned
Description
B125 GRN 3H DPLX CRNR ANG
Specifications
Specifications
| Manufacturer Part Number |
78101150308 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B125 GRN 3H DPLX CRNR ANG |
| Style |
3 Hole Corner Angle |
| Angle |
90 ° |
| Gross Weight |
0.765 lbs |
| Net Weight |
0.67 lbs |
B125GRN
Eaton's B-Line series Strut