Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B126ZN Eaton's B-Line series Strut, B126 ZN 4H DPLX CRNR ANGL
MFG Item Number
78101150313
B126ZN Eaton's B-Line series Strut, B126 ZN 4H DPLX CRNR ANGL
MFG Item Number
78101150313
This item cannot be canceled or returned
Description
B126 ZN 4H DPLX CRNR ANGL
Specifications
Specifications
| Manufacturer Part Number |
78101150313 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B126 ZN 4H DPLX CRNR ANGL |
| Style |
4 Hole Corner Angle |
| Angle |
90 ° |
| Gross Weight |
1.175 lbs |
| Net Weight |
1.01 lbs |
B126ZN
Eaton's B-Line series Strut